Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Fuel filter wrench For Mazda 1.5l diesel

Socket wrench for Mazda diesel filter
DISLFILTWRNCH-MAZDA2-CX3-(OEMS51C13ZA5A)

Art.-no. 1952003413

EAN 4062856842469

Individual price display after login
Fuel filter wrench For Mazda 1.5l diesel

Art.-no. 1952003413

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

Allows the fuel filter to be released without slipping

The extra-deep design accommodates the protruding bleed screw and engages with the drive profile of the metal filter cartridge

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Mazda 2 with 1.5l diesel (DJ6H) from 2014 onwards

  • Mazda CX 3 with 1.5l turbo diesel (DKEW, DKFW) from 2015 onwards

  • OEM filter number S51C 13 ZA5A

Drive

1/2 inch

Material

Tool steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information