Folded plate with rounded edges
CHR/CABBRKT-ANGLEBLACKETS-(A2K)-19X18MM
Art.-no. 0451121918
EAN 4053479861852
Register now and access more than 43,000 products
Datasheets(X)
![]() | |
Limb length x limb length 2 | 19 x 18 mm |
Width of side | 18 mm |
Thickness | 1.2 mm |
Number of holes in subcarrier nJ + main carrier nH | 1 + 1 PCS |
Diameter of hole | 4.8 mm |
Material | Sheet steel |
Surface | Zinc plated |
Weight | 5 g |
