Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Folded Sanding Fleece Ring

Folded sanding fleece ring
ABRRG-FLC-100/COARSE-D125MM-M14

Art.-no. 0672911100

EAN 4049557432151

Individual price display after login
Folded Sanding Fleece Ring

Art.-no. 0672911100

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

Burnishing roller made of folded non-woven abrasive for almost seamless matt finishes
  • With M14 direct mount

  • Suitable for use with polishers, infinitely variable angle grinders or fillet weld grinders

  • Folded non-woven abrasive for almost seamless line coating on all materials

  • Very long service life compared to conventional satin finish rollers due to the double impregnation

  • Colour coding ensures the easy allocation of fineness
Notice
  • The circumferential speed is specified by the power tool used, though max. 3,200 rpm

  • At high rotation speeds, a coarse grain acts like a finer grain, and at low rotation speeds, a fine grain acts like a coarser grain

  • Use tools with a low contact pressure; high contact pressure leads to premature wear

  • If chip removal is insufficient, do not increase the contact pressure, but instead use a coarser grit
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For speed-adjustable angle grinders and polishers

  • Shadow-free matting, burnishing, polishing and matching "pre-ground" sheet metal

  • Achieving impressive surfaces, cleaning oxide coatings and removing discolouration

  • Materials to be processed: Forged steel, malleable iron, grey cast iron, carbon steel, deep drawing steel, steel strip, injection-moulded zinc, non-ferrous metals, Cr-Ni and other stainless steels as well as wood

Diameter (Ø)

125 mm

Width

50 mm

Connection thread

M14

Design

Coarse

Grid size

100

Colour

Red

Max. rotation speed

3200 rpm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

SSTSTRP-MITRGRIND-100MMX3M

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information