Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Flush milling cutter for wood with ball bearing above

CTR-SL-1/2IN-9.5X31.8MM

Art.-no. 0612093095

EAN 5034293726519

Individual price display after login
Flush milling cutter for wood with ball bearing above

Art.-no. 0612093095

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

For flush milling and copying templates with spacing ring above in soft and light wood, compact and hard wood and sheet materials

High stability and concentricity, precise contours and a long service life


Made from premium steel and wear-resistant carbide



Safe and flawless working


Due to high-strength brazing of the carbide cutting edges



Secure storage of the milling cutters


Due to the supplied reusable packaging

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter (D)

9.5 mm

Shank diameter (d)

1/2 in

Length (L)

63 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information