Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Flexcomfort protective glove

Protective glove Flexcomfort
PROTGLOV-SPEC-LATEX-FLEXCOMFORT-SZ9

Art.-no. 0899401309

EAN 4045989683147

Individual price display after login
Flexcomfort protective glove

Art.-no. 0899401309

Individual price display after login
Quantity
PU
x 12 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

  • Seamless round-knit nylon

  • Base fabric (13 gauge)

  • Latex foam coated palm

  • Extra soft wearing comfort

  • Good fit ensures excellent grip and dexterity

  • Elastic cuff

  • Silicone-free manufacturing process
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For light to medium mechanical stress in construction, skilled trades and industry:


  • Warehouse, picking and assembly tasks

  • Repairs and maintenance

Size

9

Gauge

13

Material of liner

Nylon

Material of coating

Latex foam

Standards

EN 388, EN 420

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information