Flat connector contact Standard Timer (ST) 4.8/6.3
Flat plug contact Standard Timer (ST) 4.8/6.3
FLPLGCNTCT-(SN)-(4,8/6,3MM)-(1,5-2,5)
Register now and access more than 43,000 products
Datasheets(X)
Design | Unsealed |
Min./max. wire cross section | 1.5-2.5 mm² |
Min./max. diameter of insulation | 3.0-4.3 mm |
Nominal size of flat plug/push connector/blade connector | 4.8 x 0.8 mm |
Number of locking lugs | 1 PCS |
Material | Bronze |
Surface | Tin plated |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!