Flat connector contact M/P SLD 1.5
Flat plug contact M/P SLD 1.5
FLPLGCNTCT-(SN)-1,5MM-(0,5-1,0SMM)
Register now and access more than 43,000 products
Datasheets(X)
Design | Unsealed |
Min./max. wire cross section | 0.5-1 mm² |
Min./max. diameter of insulation | 1.2-2.1 mm |
Nominal size of flat plug/push connector/blade connector | 1.5 mm |
Number of locking lugs | 1 PCS |
Material | Bronze |
Surface | Tin plated |