Flat connector Fastin-Faston 2.8
Flat plug, Fastin-Faston 2.8
FLPLG-(SN)-(2,8X0,8)-(1,5-2,5SMM)
Register now and access more than 43,000 products
Datasheets(X)
Design | Unsealed |
Min./max. wire cross section | 1.5-2.5 mm² |
Min./max. diameter of insulation | 2.3-3.5 mm |
Nominal size of flat plug/push connector/blade connector | 2.8 x 0.8 mm |
Number of locking lugs | 1 PCS |
Material | Bronze |
Surface | Tin plated |