Fire-retardant seal, elastic
Fire-retardant seal, elastic, others
FPSEAL-ELA-SILICONE-WHITE-380ML
Register now and access more than 15,000 products
Datasheets(X)
Colour | White |
Contents | 380 ml |
Shelf life from production | 12 Month |
Conditions to maintain shelf life from production | cool and dry storage area, 5°C to 25°C |
Fire resistance rating | BS 476 |
Container | Cartridge |
Stretch capacity | 25 % |
Breaking elongation | 350 % |
Shore A hardness | 35 - 40 |
Short-term resistance against | Diluted acids |
Chemical basis | Silicone |
Density | 1.29 g/cm³ |
Min. skin-formation time | 10 min |
Weight of content | 490 g |