Fire retardant seal, acrylic
Fire retardant seal, acrylic, others
FPSEAL-ACRY-INTUMESCENT-WHITE-380ML
Register now and access more than 15,000 products
Datasheets(X)
Colour | White |
Min./max. processing temperature | 5 to 30 °C |
Shelf life from production | 12 Month |
Contents | 380 ml |
Chemical basis | Acrylic resin |
Container | Cartridge |
Conditions to maintain shelf life from production | dry storage area, 5°C to 30°C |
Density | 1.63 g/cm³ |
Conditions for skin-formation time | at 20°C and 50% relative humidity |
Min. skin-formation time | 10 min |
Product weight (per item) | 650 g |