FIRE PROTECTION FOAM 240
Fire protection foam 240
MULTIPURPFM-1C-BEIGE-880ML
PU Foam
Register now and access more than 15,000 products
- Tested to BS EN 1634-1 (fire door): FD60 performance achieved.
- Tested to BS EN 1366-4 (linear gaps) : up to 4 hours fire resistance (coated or uncoated).
- Tested without architrave (fire door).
- Tested with plastic packers (fire door).
- Gaps up to 35 mm (fire door).
- Excellent acoustic performance - up to 62 dB.
- Tack free in 10 minutes.
- 2-in-1 gun & nozzle canister.
- Tested to BS EN 1634-1 (fire door): FD60 performance achieved.
- Tested to BS EN 1366-4 (linear gaps) : up to 4 hours fire resistance (coated or uncoated).
Datasheets(X)
Ensure suitability of product prior to use. Protectect all surrounding areas & substrates which are required to remain free of Fire Protection Foam 240, using a suitable protective barrier. The surfaces must be solid and stable. Remove all loose particles, dust and grease. A speedier cure can be attained by moistening the substrates if needed.
- Immediately prior to use, shake the canister vigorously at least 20 times.
- Remove the protection cap and screw on to PU foam gun or use nozzle provided.
- Fill approximately 80% of the required depth of the cavity because the foam will expand.
- Work upwards on all vertical surfaces.
- The foam is firmly set in 1 hour (depending on the temperature and humidity); excess can be trimmed with a suitable cutting knife.
- Applying a light misting of clean water between each layer before subsequent application will permit faster cure and increase density.
Contents | 880 ml |
Container | Aerosol canister |
Colour | Beige |
Fire resistance rating | B1 |
Yield (volume) approx. | 45 l |
Can be cut after | 60 min |
Min. processing temperature | 5 °C |
Max. processing temperature | 30 °C |
Min. ambient processing temperature | 5 °C |
Conditions to maintain shelf life from production | at 10°C to 25°C |
Shelf life from production | 12 Month |