Fibreglass Sledge Hammer
SLEDGHAM-FIBREGLASS-SHAFT-4.54KG
Art.-no. 9501026362
EAN 4068362494987
Register now and access more than 43,000 products
Shock absorbing fibreglass shaft, virtually unbreakable
Nylon surround
Fitted with a comfortable rubber grip
For further information, please refer to technical data sheet.
Datasheets(X)
Material | Forged steel |
Material of long handle | Fibreglass |
Hammer weight | 4.54 kg |
Length of handle | 260 mm |
Length | 360 mm |