Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Eye Wash Station

Eye-wash station portable w. wall-fastening
EYEWASH-2X500ML-BOTTLES-IN-CABINET

Art.-no. 0899511919

EAN 4058794434613

Individual price display after login
Eye Wash Station

Art.-no. 0899511919

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

This Provides fast and effective treatment in the workplace or home which meets the guidelines given by the Health & Safety Executive.



Contents:


  • 1 x Bracket

  • 2 x Dressings, Eye Pad

  • 2 x Eye Wash, Bottles 500ml
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Use in the case of wounded persons, relevant items to correspond to relevant injuries.

Contents

1000 ml

Recommended rinsing time

Acid: 3-5 minutes, Foreign body (dust, metal, dirt): at least 1 minute, Alkaline injuries: at least 15 minutes

Shelf life from production

24 Month

Product weight (per item)

1.590 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information