Euro to GB Convertor Plug
PWRLD-HT-PLUGCONVERTERS-ECP-FORCHARGER
Art.-no. 070217706
EAN 4046777769609
Register now and access more than 43,000 products
- Includes 5 amp fuse
- Compatible with our battery power tool chargers plugs
- BSI approved and complies with the current RoHS standards
- The plug clamps round the 2 pin European plug for a safe conversion to a 3 pin UK plug
The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted wilfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.
Datasheets(X)
Max power | 600 W |
Colour | Black |
Product weight (per item) | 12.000 g |