Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

E4 TOP – Silicone Acetate

E4 TOP - silicone acetate
SILSEAL-ACE-(E4 TOP)-TRANSP-310ML

Art.-no. 089284031

EAN 4065746414999

Individual price display after login
E4 TOP – Silicone Acetate

Art.-no. 089284031

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

  • Resistant to ageing, weathering and UV

  • Compatible with coatings, preliminary testing required

  • Coloured version is compatible with bitumen

  • Slight discolouration is possible in some applications
Notice

This information is only a recommendation based on our experiences. Preliminary testing required.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For connecting, expansion and sealing joints indoors and outdoors, such as wall or ground connections. For glazing and window sealing of expansion joints on wooden, uPVC and aluminium windows. Sealing joints between glazing units and load components (frames, beams, posts). Suitable for cold climates.

Instructions

The surface must be clean, dry and free from grease. Note the joint size. Prime the joints with back-fill material, Art. no. 0875... Treat porous substrates with silicone


primer, Art. no. 0892 170. Before the skin forms, smooth with sealant smoothing agent, Art. no. 08933/0893 003.

Contents

310 ml

Chemical basis

Acetate-curing sealant

Colour

Transparent

Continuous motion absorption

25 %

Shore A hardness

20

Min./max. processing temperature

5 to 40 °C

Min./max. temperature resistance

-40 to 180 °C

Min. skin-formation time

20 min

Conditions for skin-formation time

at 23°C and 50% relative humidity

Min. breaking elongation

250 %

Fungicidal properties

No

Shelf life from production

12 Month

Density/conditions

1.02 g/cm³ / at 23°C, 50% relative humidity

Density

1.02 g/cm³

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information