E4 TOP S – Sanitary Silicone Acetate
E4 TOP S - silicone acetate sanitary
SILSEAL-ACE-(E4 TOP S)-WHITE-310ML
Register now and access more than 15,000 products
- Resistant to ageing, weather and UV
- Paint-compatible, test before use
- Coloured version is bitumen-proof
- Slight discolouration is possible in some applications
Datasheets(X)
- For connecting, expansion and sealing joints indoors and outdoors, such as wall or ground connections
- For glazing and window sealing of expansion joints on wooden, uPVC and aluminium windows
- Sealing joints between glazing units and load components (frames, beams, posts)
- Also suitable for sanitary glazing and applications and for cold climates
The surface must be clean, dry and free from grease. Note the joint size. Prime the joints with back-fill material, Art. no. 0875... Treat porous substrates with silicone primer, Art. no. 0892170. Before the skin forms, smooth with sealant smoothing agent, Art. no. 0893 3/0893 003.
Contents | 310 ml |
Chemical basis | Acetate-curing sealant |
Colour | White |
Continuous motion absorption | 25 % |
Shore A hardness | 20 |
Min./max. processing temperature | 40 to 5 °C |
Min./max. temperature resistance | -40 to 180 °C |
Min. skin-formation time | 20 min |
Conditions for skin-formation time | at 23°C and 50% relative humidity |
Min. breaking elongation | 250 % |
Fungicidal properties | Yes |
Shelf life from production | 12 Month |
Density/conditions | 1.05 g/cm³ / at 23°C |
Density | 1.05 g/cm³ |