Dry wall screw with Hi-Lo double-start thread, belt-linked
Steel zinc plated Hi-Lo double thread H collated
SCR-DRYWL-DBTHR-HILO-H2-(A2K)-MG-3,9X32
Art.-no. 0179263932
EAN 4046777345377
Register now and access more than 43,000 products
For screwing to wooden and metal substructures
Hardened steel, blue passivated (A2K)
With PH 2 Philips drive
Datasheets(X)
Nominal diameter (d) | 3.9 mm |
Length (l) | 32 mm |
Head diameter (dh) | 8.30 mm |
Head height (k) | 2.85 mm |
Internal drive | H2 |
Material | Steel |
Surface | Zinc plated |
Head type | Bugle head |
Core diameter | 2.50 mm |