Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Drilling screw I-FIX STITCH steel Ruspert washer

SCR-STITCH-SLFDRL-(ZN)-6.3X22

Art.-no. 5049116322

EAN 4099618479557

Individual price display after login
Drilling screw I-FIX STITCH steel Ruspert washer

Art.-no. 5049116322

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated/coated

Head type

Hexagon head with collar

Nominal diameter (d1)

6.3 mm

Length (l1)

22 mm

Drill tip length (lp)

8.4 mm

External drive (s1)

WS8

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information