Drill. screw I-FIX stl Ruspert ext. drill tip wshr
SCR-SLFDRL-(ZN)-W. WSH-5.5X38
Art.-no. 5049115538
EAN 4099618479526
Register now and access more than 43,000 products
Datasheets(X)
Material | Steel |
Surface | Zinc plated/coated |
Head type | Hexagon head with flange |
Nominal diameter (d1) | 5.5 mm |
Length (l1) | 38 mm |
Drill tip length (lp) | 10 mm |
External drive (s1) | WS8 |