Drill-in magnet snap catch
Press in magnet closer plastic
CLSR-MAGN-PLA-DRILL-4KG-BROWN
Register now and access more than 43,000 products
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
Material | Plastic |
Surface | Plain |
Colour | Brown |
Diameter | 14 mm |
Drill diameter | 13.6 mm |
Length | 15 mm |
Holding capacity | 4 kg |
Baseplate thickness | 1.4 mm |