Door seal clip with splay
Spread-anchor door seal clip
SCRRIV-DRSEALCLIP-POM-NATURAL
Art.-no. 0501130132
EAN 4046777684797
Register now and access more than 43,000 products
- The clip flange is attached to the seal beforehand
- The clip is simply pressed in to attach
Datasheets(X)
For door and window seals.
![]() | |
Min./max. drill hole diameter | 1.90-2.20 mm |
Min./max. attachment thickness | 0.90-1.80 mm |
Length of head (A) | 14.50 mm |
Width of head (B) | 8.40 mm |
Length below head (C) | 9.00 mm |
Colour | Colourless |
Material | Polyoxymethylene |
Suitable for vehicle manufacturer | Toyota, Lexus |
Corresponds to original spare part number | 6786752010 |
