Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Distributor, 2-way, pneumatic

Distributor, 2-way, pneumatic, others
DISTR-PN-2WAY-AC6503-(CR)-ST-1/4IN

Art.-no. 0699999009

EAN 4053479883410

Individual price display after login
Distributor, 2-way, pneumatic

Art.-no. 0699999009

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Pneumatic connection

1/4 inch

Length (L)

120 mm

Width (B)

110 mm

Outer diameter (D)

24 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information