Disposable gloves nitrile MAXTER
Disposable gloves nitrile MAXTER
PROTGLOV-MAXTER-NITRIL-L
Register now and access more than 15,000 products
Datasheets(X)
Colour | Blue |
Size | L |
Material | Nitrile |
Standards | EN 374 |
Material thickness | 1 mm |
TRADE CUSTOMERS
CLICK & COLLECT
FAST DELIVERY
CUSTOMER SERVICE +35361430200
OVER 60,000 PRODUCTS
Disposable gloves nitrile MAXTER
PROTGLOV-MAXTER-NITRIL-L
Register now and access more than 15,000 products
Datasheets(X)
Colour | Blue |
Size | L |
Material | Nitrile |
Standards | EN 374 |
Material thickness | 1 mm |