Depth gauge, digital
Digital depth gauge
DPGAU-DGT-(0-150MM)
Art.-no. 071576 142
EAN 4052712503603
Register now and access more than 43,000 products
- Straight, offset measuring rail
- Stainless steel, hardened
- Functions: mm/inch changeover; Off/On/Zero (0 key)
- Protection rating IP54
- Including CR 2032 battery
Supplied in plastic case
Datasheets(X)
Scale value | 0.01 mm |
Min./max. length measuring range | 0-150 mm |
Limb length | 100 mm |