Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

DeWALT Professional Wet & Dry Vacuum Cleaner

VACCLNR-WET/DRY-EL-230V-30LTR

Art.-no. 9501038960

EAN 4068362711718

Individual price display after login
DeWALT Professional Wet & Dry Vacuum Cleaner

Art.-no. 9501038960

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

Professional-grade wet and dry vacuum cleaner designed for workshop and site use



  • Integrated blower function for clearing dust and debris from surfaces

  • Features automatic ball-cock shut-off for protection during wet use

  • Equipped with swivel castors for easy mobility

  • High-performance suction output of 15 kPa ensures effective cleaning
Notice

Designed for indoor and dry storage use only. Do not vacuum hazardous or explosive materials.

Dispose of electrical equipment according to WEEE regulations. Do not dispose of in household waste.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for professionals requiring a durable, high-capacity vacuum solution for both wet and dry cleaning applications.

Air current

38.7 l/s

Bin capacity

30 l

Max power

1050 W

Cable length

3 m

Min./max. frequency

50 / 50 Hz

Sound-pressure level

82.9 dB

Length

380 mm

Width

395 mm

Height

615 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information