DURACELL® ADVANCED starter battery
Starter battery Duracell Advanced
STRTRBTRY-(DURACELL-ADVANCED)-DA62H
Art.-no. 0511102012
EAN 4046777147247
Register now and access more than 43,000 products
Optimised cold-start values, maximum starting power
Entirely maintenance free
Full calcium technology
Supports high on-board electrical system currents
Robust cycle characteristics
Maximum leak resistance, back ignition and ESD safety
Vibration-proof
Ground bonding of electrodes
23 battery types available
40Ah up to 110Ah
Product identification with UK number and EN/SAE cold cranking amps
With handle and central degassing
mGGA design
Datasheets(X)
- For almost all European and Asian passenger vehicles
- Ideal for modern SUVs
Type description | UK 027/SAB 646/DIN 555 59, 562 19 |
ETN number | 562 019 055 |
Housing type | L2 |
Rechargeable battery/battery capacity | 62 Ah |
Cold test current/EN | 550 A |
Cold test current/SAE | 600 A |
Length | 241 mm |
Width | 175 mm |
Crate height | 190 mm |
Height | 190 mm |
Switching | 0 |
Battery design | mGGA |
Floor strip | B13 |
Terminal | 1 |
Product weight (per item) | 15.500 kg |
Nominal voltage | 12 V/DC |