Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

DIAMOND CUTTING DISC SEGMENTED

CUTDISC-DIA-ECN-CNSTSEGM-BR22,23-D115MM

Art.-no. 0668652115

EAN 4099618299025

Individual price display after login
DIAMOND CUTTING DISC SEGMENTED

Art.-no. 0668652115

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

The robust construction site disc with high performance values.
Optimum cutting capacity with long service life.

High break resistance.

Meets the maximum safety requirements in accordance with the EN 12413 European standard.

For use at construction site with changing materials.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Old concrete, concrete, exposed aggregate concrete, poroton, clay bricks, concrete pipes, interlocking paving stones, soft clinker brick, abrasive concrete, sand-lime brick

  • For dry and wet cutting

Diameter (Ø)

115 mm

Bore hole

22.23 mm

Segment height

8.5 mm

Segment thickness

1.8 mm

Number of segments

9 PCS

Segment connection

Sintered

Max. rotation speed

13300 rpm

Max. circumferential speed

80 m/s

EN standard

13236

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information