DENSO TAPE ROLL
DENSO-TAPE-UNIVERSAL
Art.-no. 9501016907
EAN 4099618353444
Register now and access more than 43,000 products
Denso tape is a cold-applied tape that maintains its plasticity across a wide range of temperatures
- Non-Hardening and Non-Cracking
- High resistance to chemicals (mineral acids, alkalis, salts and micro-organisms)
- Extremely resistant to water, water vapour and gases
- Width: 50mm
- Length: 10m
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. We reserve the right to make technical changes and further develop products.
Datasheets(X)
To protect buried or exposed pipes, rods, cables, valves, and metal fittings from corrosion
Designed from non-woven synthetic fiber fabric, impregnated and coated with a neutral compound made from saturated petroleum hydrocarbons and inert siliceous fillers.
Colour | Brown |
Width | 50 mm |
Length | 10 m |
Thickness | 1.15 mm |
Elongation at break | 10 % |
Min./max. processing temperature | -5 to 45 °C |
Moisture resistance | Yes |
Shelf life from production/conditions | 5 Years / at max. 50°C |