Cut-resistant glove W-400 level E
Cut-resistant glove W-400 level E
CUTRESGLOV-(W-400)-(LEVEL E)-SZ7
Art.-no. 0899403807
EAN 4056807893198
Register now and access more than 43,000 products
- Breathable PU coating for comfort
- Excellent abrasion and cut protection due to its special fibre construction
- Optimal fit and flexibility due to the fine-knit design
Datasheets(X)
For jobs requiring very high cut protection and touch sensitivity; precision and assembly work with a high risk of cuts, such as handling and processing sharp-edged objects in the glass, metal, automotive and construction industries.
Size | 7 |
Gauge | 18 |
Material of liner | Para-Aramide/polyester/elastane/steel |
Material of coating | Polyurethane |
Standards | EN 388, EN 407, EN 420 |
Cut resistance according to EN ISO 13997 | E |
Category | II |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!