Counter Plate Magnetic closer
Counter plate zinc plated for magnetic pin Emuca
OVAL STRIKE FOR MAG CATCH EMUCA CIERRE
Art.-no. 9501003424
EAN 4065746461917
Register now and access more than 43,000 products
Steel plate with square shape for use with Push Magnetic systems or to function as a door stop. Its installation is very simple, just use a screw to fix it to the cabinet door, it is recommended to use a screw with a maximum head of Ø5 mm.
The plate is made of steel with a nickel-plated finish and has a thickness of 1 mm to avoid any adjustment problems.
Product features
- Square steel plate for use with Push Magnetic systems.
- The plate can be used as a door stop.
- Reduced dimensions 20x20x1 mm.
- Installation is carried out with a maximum head screw of Ø5 mm.
- Made of steel and nickel-plated finish.
Datasheets(X)
![]() | |
Corresponds to Emuca article number | 2030905 |
Colour | Zinc |
Material | Steel |
