Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Cotton Wurth Bag

Cotton bag with long handles
COTTON-SHOPPER-WHITE-WUERTH-STORE

Art.-no. 0WAG003286

EAN 4065746802123

Individual price display after login
Cotton Wurth Bag

Art.-no. 0WAG003286

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Gross weight

65 g

Material

100% cotton

Height

40 cm

Length

2 cm

Width

34 cm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information