Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 20,000 PRODUCTS

Cordless screwdriver AS 4

Cordless screwdriver AS 4
SCRDRIV-CORDL-AS4

Art.-no. 57013000

Prices for customers after login

Cordless screwdriver AS 4

Art.-no. 57013000

Prices for customers after login

Quantity

PU

x1 pcs
Show availability in Würth trade store

Exclusively for trade customers

Register now and access more than 15,000 products

Handy, compact cordless screwdriver with five torque settings for screwing
  • Screws can be adjusted manually during manual operation

  • Electronic brake stops the motor immediately when the screwdriver is switched off, which prevents the screw head from over-twisting

  • Mechanical coupling with 5 torque settings and maximum power mode enables precise work for the respective screw size

  • Easy to use thanks to the "Push&Go" function

  • Can be switched by pressing either the device or the separate On switch.

  • Very compact and ergonomic design with low weight enables working in a wide range of positions

Product information

Würth Catalogue(X)

Catalogue page as PDF 1

Datasheets(X)

Certificates/Documents(X)

Application area

Socket installation, light installation, furniture assembly, interior construction, repairing household appliances.

Nominal voltage

3.6 V

Idle speed 1st/2nd gear min./max.

360 U/min

Max. torque hard/soft

5 / 2,5 Nm

Tool holding device

1/4-inch hexagon socket

Weight of machine with rechargeable battery

310 g

Number of rechargeable batteries/batteries

1 PCS

Rechargeable battery/battery capacity

1.5 Ah

Required accessory:

 
Product
Description
Quantity
PU
price
/PU

BIT-MIX-SORT-59PCS

59-piece set with the latest 1/4 inch standard bits in short and long versions, adapter and socket wrench bits
x 1 pcs

BIT-MIX-SORT1-33PCS

33 pieces. Extensive bit assortment in impact-resistant plastic box with removable belt clip
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

 | 

Technical information