Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Cordless hand-held circular saw HKS 28-A

Cordless hand-held circular saw, HKS 28-A
CRCLSAW-CORDL-(HKS 28-A)-2X3AH
HKS 28-A

Art.-no. 07002272

EAN 4047376373167

Individual price display after login
Cordless hand-held circular saw HKS 28-A

Art.-no. 07002272

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

Powerful cordless hand-held circular saw with lithium-ion technology. Choose the rechargeable battery power you need with PICK YOUR POWER.
  • Low weight, high performance and no memory effect of the rechargeable battery due to the lithium-ion technology

  • Continuous monitoring of the rechargeable battery capacity due to the state-of-charge indicator on the rechargeable battery

  • Reduced risk of injury, as, due to the motor brake, the saw blade stops shortly after being switched off

  • Good handling due to the lightweight aluminium base plate

  • Simple, quick changing of the saw blade due to the spindle lock

  • Low energy consumption as the supplied, extremely thin saw blade uses less energy per cut, thereby ensuring longer working periods per battery charge
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

28 V/DC

Max. idle speed

4200 rpm

Suitable for bore diameter

15.87 mm

Saw blade diameter

165 mm

Max. cutting depth at 90 degrees

54 mm

Max. cutting depth at 45 degrees

39 mm

Weight of machine with rechargeable battery

4.3 kg

Included in delivery

2 x 3 Ah batteries; with additional accessories

Number of rechargeable batteries/batteries

2 PCS

Rechargeable battery/battery capacity

3 Ah

including:
1 x

CRCLSAWBLDE-WO-TC-AT-165X24X16

Quantity: 1 x
1 x

CHRG-(AL60-LI-2)

Quantity: 1 x
2 x

BTRYPCK-LIION-2-28,0V/3,0AH

Description: Powerful and robust battery pack
Quantity: 2 x
1 x

CASE-EMPTY-(HKS28-A)

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU

POWERPACK-LIION-28V-2X5AH

Two powerful and robust batteries and a charger in each box
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information