Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Cordless grease gun FP 12-A - GRSEGUN-CORDL-(FP12-A)-LIION-1X3,0AH Cordless grease gun FP 12-A - GRSEGUN-CORDL-(FP12-A)-LIION-1X3,0AH
´
Cordless grease gun FP 12-A - GRSEGUN-CORDL-(FP12-A)-LIION-1X3,0AH - 1
Cordless grease gun FP 12-A - GRSEGUN-CORDL-(FP12-A)-LIION-1X3,0AH - 2

Cordless grease gun FP 12-A

Cordless grease gun FP 12-A
GRSEGUN-CORDL-(FP12-A)-LIION-1X3,0AH
FP 12-A

Art.-no. 57002001

EAN 4050641867551

Individual price display after login
Cordless grease gun FP 12-A

Art.-no. 57002001

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

Sturdy and handy cordless grease gun for lubricating lubrication points.

High working pressure


Enables application of all standard greases.



Ergonomic design


Machine fits well in your hand and allows convenient and effortless work.



Li-ion battery pack


Long runtime per battery charge. The handy battery charge indicator tells you how much power is left at all times.



Many applications


Grease can be applied both from cartridges, pouches or other containers.



Sturdy machine design


Resistant to soiling damage to guarantee long service life.

Notice

Filing neck required for filling using grease filler item no. 098602.

Application area

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the wide range of applications and of storage and usage conditions, we cannot guarantee a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no liability is assumed in relation to the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

12 V/DC

Rechargeable battery/battery capacity

3 Ah

Max. operating pressure

562 bar

Capacity with cartridge

411 g

Max. hose pressure

690 bar

Weight of machine with rechargeable battery

3.3 kg

Included in delivery

Carrying bag

including:
1 x

CHRG-(AL60-LI)

Quantity: 1 x
1 x

BTRYPCK-LIION-12V/3,0AH

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

FILNGNOZ-(F.CORDL-APPLGUN)-CART

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information