Cordless drill driver 18 V 3 Ah
Cordless drill driver 18 V 3 Ah
DRLDRIV-CORDL-LION-3AH-18V
Register now and access more than 43,000 products
Datasheets(X)
Nominal voltage | 18 V/AC |
Min./max. drill chuck span width | 1.5-13 mm |
Number of rechargeable batteries/batteries | 1 PCS |
Rechargeable battery/battery capacity | 3 Ah |
Max. drilling diameter in steel | 13 mm |
Length | 230 mm |
Height | 225 mm |
Weight of machine with rechargeable battery | 1.95 kg |