Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Cordless angle grinder AWS 18-115 P COMPACT M-CUBE

Cordless angle grinder AWS 18-115 P COMPACT
M-CUBE AWS18 115MM A.GRINDER KIT, 3PCS

Art.-no. 0988009125

EAN 4059608668859

Individual price display after login
Cordless angle grinder AWS 18-115 P COMPACT M-CUBE

Art.-no. 0988009125

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

Compact, powerful and brushless cordless angle grinder for moderate roughing and cutting work, developed by Würth to meet the requirements of tradespeople
  • Continuous monitoring of the motor switches the motor off ahead of time in the event of blockage, overloading or overheating.

  • Long-lasting, efficient, low-maintenance, brushless EC motor

  • Safe working thanks to the deadman's switch and the stop function that quickly brakes the disc when the switch is released

  • Rapid adaptation to various applications is made possible by the quick-action clamping nut system and protective cover, which ensure quick, easy and tool-free adjustment.

  • Comfortable and effortless working due to the compact and ergonomic design with additional anti-vibration handle for improved comfort.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

including:
1 x

ANGLGRIND-CORDL-(AWS18-115 P COM)-CARTON

Description: Compact, powerful and brushless cordless angle grinder for moderate roughing and cutting work, developed by Würth to meet the requirements of tradespeople
Quantity: 1 x
1 x

BTRYPCK-LIION-18V/5,0AH-(M-CUBE)-BASIC

Description: Compact, powerful and long-lasting 18-volt Li-ion battery for professional and universal use with the new Würth cordless tools
Quantity: 1 x
1 x

CHRG-(ALG 18/6 FAST)-PLG/G

Description: The ALG 18 V M-CUBE charger is specially designed for M-CUBE 18 V battery packs and offers reliable performance at an input voltage of 220 to 240 V/AC
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

SYSCASE-8.4.3

Ideal for flexible storage of small parts, machines and tools used with consumables
x 1 pcs

BTRYPCK-LIION-18V/2,0AH-(M-CUBE)-BASIC

Compact, powerful and long-lasting 18-volt Li-ion battery for professional and universal use with the new Würth cordless tools
x 1 pcs

BTRYPCK-LIION-18V/5,0AH-(M-CUBE)-BASIC

Compact, powerful and long-lasting 18-volt Li-ion battery for professional and universal use with the new Würth cordless tools
x 1 pcs

CASEINRT-(AWS18-125 P COMPACT)-(8.4.3)

The perfect insert for storing your Würth MASTER or M-CUBE power tool tidily and securely.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information