Copper ring Similar to DIN 7603 for diesel tolerance 522 A
Copper ring for diesel tol. 522 A DIN 7603
BRKRG-CU-F.DISL-TOL522-9,5X20X1,0
Register now and access more than 43,000 products
Datasheets(X)
Internal diameter (d1) | 9.5 mm |
Outer diameter (d2) | 20 mm |
Material thickness (b) | 1 mm |
Comparison number | Orig. DB-Nr. 3460 170 160, Orig. MAN-Nr. 51.987 01.0065 |
DIN | Similar to 7603 |
Material | Copper |