Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Construction Blade

CONSTRUCTION BLADE 300MM

Art.-no. 0668215300

EAN 4046777436877

Individual price display after login
Construction Blade

Art.-no. 0668215300

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

Diamond cutting disc for all types of civils applications.
This premium quality versatile blade is equally suited for large & smaller sites

A general use construction blade ideal for a range of building materials including:
  • Concrete

  • Clay products

  • Slabs

  • Flint aggregate concrete
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area• Engineering bricks
• Clay products
• Flint aggregate concrete
• Heavily, medium and lightly reinforced concrete
• Concrete
• Slabs, kerbs, pipes and beams
• General facing bricks
• Hand made bricks
• Concrete roof tiles

Diameter (Ø)

300 mm

Bore hole

20 mm

Segment thickness

3.0 mm

Segment connection

Sintered

Max. circumferential speed

80 m/s

EN standard

13236

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information