Connector system GSK in accordance with DIN 72581
Plug-in connector system GSK
TABCON-FLPSHINFSE-(GSK)-(1,5-2,5SMM)
Art.-no. 0558719102
EAN 4052712559488
Register now and access more than 43,000 products
Datasheets(X)
Design | Unsealed |
Min./max. wire cross section | 1.5-2.5 mm² |
Max. current | 40 A |
Number of electrical poles | 1 PCS |
Material | Copper-chrome-silicone-titanium |
Material of spring | Stainless steel |