Conduit Bush Wrench
BSHWRNCH-SPANNER-L190MM
Art.-no. 9501026364
EAN 5013969434712
Register now and access more than 43,000 products
The C.K Conduit Bush Wrench is a robust and innovative tool designed for electricians. Its unique head allows easy tightening and loosening of all conduit bush sizes, even with cables in place.
- Fits all conduit bush sizes for maximum versatility
- Works effectively even with cabling in place
- Toughened alloy steel for superior strength
- Zinc phosphate plating enhances durability
- Soft grip tri-lobe handle improves comfort and control
- Ideal for professional electrical installation and maintenance
Built from toughened alloy steel with a comfortable soft grip handle, it delivers strength, precision and ease of use.
For further information, please refer to technical data sheet.
Datasheets(X)
Height | 190 mm |
Handle diameter | 30 mm |
Handle length | 140 mm |
Material | Alloy |
Surface | Zinc phosphated |
Socket wrench external diameter | 35 mm |