Combination Filter A2 P3
Gas filter A2P3 Honeywell
AY-A2P3-HALFMASK-COMBINATION-FILTER
Register now and access more than 43,000 products
- Easy attachment of the filters by a bayonet connection system
- Compatible with half face mask HM502
Datasheets(X)
Mechanical and automotive industires: paints applications (non-isocyanates), machining, sanding
Chemical industry: resin, adhesive, varnish applications
Filter class | A2-P3 |
Protection against | Organic vapours and gases (boiling point above 65°C) |
Range of applications | Application of solvents |
Length x width x height | 164 x 82 x 65 mm |