Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Cold protection gloves Cryokit 400

Protective glove, Cryogenic Cryokit 400
PROTGLOV-CRYOGENIC-CRYOKIT-400-SZ11

Art.-no. 0899450161

EAN 4061975686008

Individual price display after login
Cold protection gloves Cryokit 400

Art.-no. 0899450161

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

Hand protection with integrated special membrane for handling cryogenic gases and working in cold environments
  • Protection against cold contact injuries and burns from escaped liquid gas

  • Impermeable to water

  • High breathability and comfortable to wear

  • Highly elastic
Notice

Not suitable for immersion in cold fluids!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Including filling of gas-powered vehicles, laboratory work, work in deep-freeze systems, work in the presence of liquid gases such as nitrogen

Size

11

Standards

EN 388, EN 511

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information