Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Chipboard screw assortment Assy 4

ASSY 4 CS steel zinc-plated RW cs 711 pcs Sysko
SCR-SYSKO-PROMO-CS-RW-ST-(A2K)-711PCS

Art.-no. 5964019008

EAN 4065746652469

Individual price display after login
Chipboard screw assortment Assy 4

Art.-no. 5964019008

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

711 pieces in system case 4.4.1 ASSY 4.0 chipboard screws countersunk head / countersunk milling head, AW, zinc-plated steel, blue passivated (A2K)

Assortment of 711 pieces


  • 200 chipboard screws, countersunk head 4 x 30/24

  • 200 chipboard screws, countersunk head 4 x 40/34

  • 100 chipboard screws, countersunk milling head 5 x 50/30

  • 50 chipboard screws, countersunk milling head 5 x 60/37

  • 50 chipboard screws, countersunk milling head 5 x 70/42

  • 50 chipboard screws, countersunk milling head 5 x 80/42

  • 50 chipboard screws, countersunk milling head 5 x 100/52

  • 10 x RW20 screwdriver bits

  • 1 x Magnetic Bit Holder
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive type

RW

Material

Steel

Surface

Zinc plated

Number of pieces in assortment/set

711 PCS

RoHS-compliant

Yes

including:
200 x

SCR-CS-WO-RW20-(A2K)-4X30/24

Description: Full-thread screw with countersunk head for fastening fittings or cabinet connectors in wood or wooden panels in indoor dry or sheltered areas
Quantity: 200 x
200 x

SCR-CS-WO-RW20-(A2K)-4X40/34

Description: Full-thread screw with countersunk head for fastening fittings or cabinet connectors in wood or wooden panels in indoor dry or sheltered areas
Quantity: 200 x
50 x

SCR-CSMP-WO-RW20-(A3K)-5X100/52

Description: Universal partial-thread screw for fast, gap-free fastening of wood-wood connections in furniture construction, interior fitting or wood construction in indoor dry or sheltered areas
Quantity: 50 x
100 x

SCR-CSMP-WO-RW20-(A3K)-5X50/30

Description: Universal partial-thread screw for fast, gap-free fastening of wood-wood connections in furniture construction, interior fitting or wood construction in indoor dry or sheltered areas
Quantity: 100 x
50 x

SCR-CSMP-WO-RW20-(A3K)-5X60/37

Description: Universal partial-thread screw for fast, gap-free fastening of wood-wood connections in furniture construction, interior fitting or wood construction in indoor dry or sheltered areas
Quantity: 50 x
50 x

SCR-CSMP-WO-RW20-(A3K)-5X70/42

Description: Universal partial-thread screw for fast, gap-free fastening of wood-wood connections in furniture construction, interior fitting or wood construction in indoor dry or sheltered areas
Quantity: 50 x
50 x

SCR-CSMP-WO-RW20-(A3K)-5X80/42

Description: Universal partial-thread screw for fast, gap-free fastening of wood-wood connections in furniture construction, interior fitting or wood construction in indoor dry or sheltered areas
Quantity: 50 x
1 x

HOLD-BIT-SLEV/SNAPRG-MAGN-1/4IN-L74MM

Quantity: 1 x
10 x

BIT-RW20-LUMINOUSORANGE-1/4IN-L25MM

Description: The perfect bit for the new generation of ASSY screws
Quantity: 10 x
1 x

SYSINRT-4.4.1.-8COMP

Description: A fixed compartment for orderly storage and retrieval of various small parts. Can be used in combination with other system dividers.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information