Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Cheese head screws with hexagon socket assortment

ISO 4762 steel 8.8 zinc plated 1040 pieces Sysko
SCR-CYL-SYSKO-ISO4762-8.8-(A2K)-1040PCS

Art.-no. 5964008401

EAN 4046777589276

Individual price display after login
Cheese head screws with hexagon socket assortment

Art.-no. 5964008401

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

1040 pieces in system case 4.4.1. ISO 4762, 8.8 zinc-plated steel, blue passivated (A2K)

Assortment of 1040 pieces


  • 100 hexagon socket screws M4 x 10 / M4 x 16 / M4 x 20 mm

  • 100 hexagon socket screws M5 x 10 / M5 x 16 mm

  • 80 hexagon socket screws M5 x 20 mm

  • 50 hexagon socket screws M5 x 25 / M5 x 30 mm

  • 50 hexagon socket screws M6 x 10 / M6 x 16 / M6 x 20 mm

  • 40 hexagon socket screws M6 x 25 / M6 x 30 mm

  • 30 hexagon socket screws M6 x 40 mm

  • 30 hexagon socket screws M8 x 16 / M8 x 20 mm

  • 20 hexagon socket screws M8 x 25 / M8 x 30 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

DIN 912

Material

Steel

Property class

8.8

Surface

Zinc plated

Number of pieces in assortment/set

1040 PCS

Product weight (per item)

6740.000 g

including:
100 x

SCR-CYL-ISO4762-8.8-HS3-(A2K)-M4X20

Quantity: 100 x
100 x

SCR-CYL-ISO4762-8.8-HS4-(A2K)-M5X10

Quantity: 100 x
100 x

SCR-CYL-ISO4762-8.8-HS4-(A2K)-M5X16

Quantity: 100 x
80 x

SCR-CYL-ISO4762-8.8-HS4-(A2K)-M5X20

Quantity: 80 x
50 x

SCR-CYL-ISO4762-8.8-HS4-(A2K)-M5X25

Quantity: 50 x
50 x

SCR-CYL-ISO4762-8.8-HS4-(A2K)-M5X30

Quantity: 50 x
50 x

SCR-CYL-ISO4762-8.8-HS5-(A2K)-M6X10

Quantity: 50 x
50 x

SCR-CYL-ISO4762-8.8-HS5-(A2K)-M6X16

Quantity: 50 x
50 x

SCR-CYL-ISO4762-8.8-HS5-(A2K)-M6X20

Quantity: 50 x
40 x

SCR-CYL-ISO4762-8.8-HS5-(A2K)-M6X25

Quantity: 40 x
40 x

SCR-CYL-ISO4762-8.8-HS5-(A2K)-M6X30

Quantity: 40 x
30 x

SCR-CYL-ISO4762-8.8-HS5-(A2K)-M6X40

Quantity: 30 x
30 x

SCR-CYL-ISO4762-8.8-HS6-(A2K)-M8X16

Quantity: 30 x
30 x

SCR-CYL-ISO4762-8.8-HS6-(A2K)-M8X20

Quantity: 30 x
20 x

SCR-CYL-ISO4762-8.8-HS6-(A2K)-M8X25

Quantity: 20 x
20 x

SCR-CYL-ISO4762-8.8-HS6-(A2K)-M8X30

Quantity: 20 x
1 x

SYSINRT-4.4.1.-3COMP-VAR

Description: A fixed compartment for orderly storage and retrieval of various small parts. Can be used in combination with other system dividers.
Quantity: 1 x
15 x

PRTIONELMNT-F.SYSINRT-3COMT-SLV

Description: For individual division in the plastic system inserts. Ideal for orderly storage and retrieval of small parts
Quantity: 15 x
100 x

SCR-CYL-ISO4762-8.8-HS3-(A2K)-M4X10

Quantity: 100 x
100 x

SCR-CYL-ISO4762-8.8-HS3-(A2K)-M4X16

Quantity: 100 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information