Cheese head screw with hexagon socket head and shoulder ISO 7379, A2-050 stainless steel, plain, tolerance f9
SCR-CYL-ISO7379-A2/050-F9-DS8-M6X16
Art.-no. 513300616
EAN 4056807897387
Register now and access more than 43,000 products
- Shoulder screws are often used where screw connections are expected to absorb lateral forces or where the position of the workpieces in relation to one another needs to be safeguarded.
- Shaft with tolerance class f9
Due to the geometry, these screws can only be loaded to a limited extent in the pull-out test according to ISO 3506-1 and are marked with a 0 in front of the actual strength class.
The values given here have been calculated on the assumption of optimal conditions and without knowledge of the design context. The dispersion of the assembly tools and the dispersion of the friction coefficient were not explicitly taken into account. In the specific case, it is necessary to check the applicability of the information. This is the responsibility of the person who is responsible for design.
- VDI 2230: Appendix A; assumption of total friction coefficient = 0.14
- VDI 2230: Assumption of torque-controlled tightening; friction coefficient class B; therefore assumption of tightening factor = 2
- DIN EN 1993-1-4: Table A.3 - Steel grades in each corrosion resistance class (CRC)
- Fischer, U. (ed.): Mechanical and metal trades handbook, 45th edition, published by Europa Lehrmittel, Haan-Gruiten, 2011
- DIN 76: Table 2 - Dimensions for thread run-out and thread undercut for internal thread
The shoulder shank diameter differs from ISO 7379 for the following thread diameters:
- M5 = shank diameter 6 mm
- M10 = shank diameter 12 mm
- M20 = shank diameter 24 mm
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M6 |
Length (l1) | 16 mm |
Shank diameter (d2) | 8 mm |
Head diameter (dk) | 13 mm |
Head height (k1) | 5.5 mm |
Standards | ISO 7379 |
Material | Stainless steel A2 |
Property class | 50 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Socket head |
Drive type | Hexagon socket |
Internal drive | HS4 |
Thread type | Metric thread |
Pitch | 1 mm |
Thread form | Standard metric thread |
Thread design | Partial thread |
Tolerance class | f9 |
Thread length (metric thread) (l2) | 9 mm |
Design | With fit shaft |
Product class | A |
Tightening torque 90% yield strength (1) | 3.3 Nm |
Min./max. resulting pre-load force (2) | 1.3-2.6 kN |
Corrosion resistance class (3) | CRC II |
Disc with hardness to be used | ≥ 140 HV |
Nut to be used with strength class | ≥ 050 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
