Charger AL 45-LI For rechargeable battery LI 36 V
Charger AL 45-LI
CHRG-(AL45-LI)
Register now and access more than 43,000 products
Datasheets(X)
Input voltage | 230 V/AC |
Min./max. frequency | 50 / 60 Hz |
Max. charging current | 4 A |
Cable length | 1.5 m |
Length | 200 mm |
Width | 190 mm |
Max. frequency | 60 Hz |
Min. frequency | 50 Hz |
Power output | 72 W |
Charging time | 60 min |
Product weight (per item) | 1116 g |
WEEE (taking back waste electrical and electronic equipment) | 5 |
Output voltage | 36 V/DC |