Chair and box 90 degree angled bracket Zinc Plated
CHR/CABBRKT-ST-(ZN)-B38MM
Art.-no. 0684315
EAN 4046777083859
Register now and access more than 43,000 products
- Holes countersunk and offset on either side for optimised mounting
- For arm lengths up to 75 mm: 2 bore holes
- For arm lengths from 90 mm: 3 bore holes
- Sheet steel galvanised on both sides (St37 + A2K)
- Application in utilisation classes 1 and 2 in line with EN 1995:2013
Datasheets(X)
Limb length x limb length 2 | 38 x 38 mm |
Width of side | 25 mm |
Thickness | 1.5 mm |
Diameter of hole | 5 mm |
Material | Steel |
Surface | Zinc plated |