Chain spray
Chain spray
CHNSPR-500ML
Register now and access more than 43,000 products
- Transparent, high-pressure resistant, highly adhesive lubricant.
- Prevents running noise and wear.
- Forms a quick-drying, tough-elastic lubricating and protective film.
- Does not attack Perbunan O-rings.
- Resistant to water, steam, acids and bases.
- Protects against corrosion.
- Targeted dosing to inaccessible locations also possible.
- Can also be applied to running machinery, since the user's hands always remain outside the hazard zone.
Shortly after being sprayed on, the product forms a highly effective, wax-based lubricating film, thereby ensuring optimum protection against lubrication.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result.
Datasheets(X)
Suitable for lubricating rapidly rotating elements, e.g. chains and chain wheels, open gearwheels, toothed racks, slide rails, cog rollers, wire cables etc.
Shelf life from production | 24 Month |
Min. temperature conditions | -30 °C |
Conditions to maintain shelf life from production | at 20°C |
Chloric | No |
Contents | 500 ml |
Kinematic oil basis viscosity | 0.01 m²/s |
Density conditions | at 20°C |
Density | 0.718 g/ml |
Acid-free | Yes |
Max. temperature conditions | 80 °C |
Chemical basis | Wax |
Weight of content | 254 g |