Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Carry on suitcases with spinner wheels TSA lock

Case with wide pull rod
CASE-WIDE-PULL-ROD-BLACK-20INCH

Art.-no. 0WGE300921

EAN 4099618812002

Individual price display after login
Carry on suitcases with spinner wheels TSA lock

Art.-no. 0WGE300921

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

Travel in style and convenience with our 20-inch carry-on suitcase, equipped with spinner wheels for seamless maneuverability and a TSA lock for enhanced security. Made from robust ABS/PC material, it ensures your belongings are well-protected throughout your journey.

Durable construction


Made from a robust ABS and polycarbonate blend for superior protection.



Lightweight design


Effortless lifting and handling for stress-free travel.



360° spinner wheels


Seamless maneuverability in any direction.



TSA (Transportation Security Administration) integrated lock


Added security and peace of mind during travel.



Carry-on size


Ideal for overhead compartments and hassle-free travel.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

34.5 cm

Width

21.5 cm

Height

55 cm

Gross weight

3000 g

Material

ABS/PC

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information