Cable transit
Cable transit
CBLTRA-FP-D110X150MM
Art.-no. 0893305033
EAN 4056807743899
Register now and access more than 43,000 products
The cable transit consists of a round, thermoplastic shell and an intumescent inlay made of graphite:
- Fire resistance classes up to EI 240
- Extremely easy subsequent installation
- No cable coating
- 100% assignment possible
- Lining does not need to be removed from lightweight partition walls
- Absolutely maintenance-free
When used for fire-rated partitions, ETA 21/0075 and the Würth assembly instructions must be observed.
ETA-21/0075
Datasheets(X)
Cable penetration sealing in massive walls, flexible partition walls and massive floors.
Form | Round |
Diameter | 110 mm |
Length | 150 mm |
Fire resistance rating | EI240 |